Overview
Mfr description
PER.6303-ZZDC3V2 RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number6303 ZZ C3
- UPC_NO1200106220268
- Description6303-ZZDC3V2 RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6303 ZZ C3 is a 17 mm bore radial/deep groove ball bearing with a 47 mm OD and 14 mm width, double shielded for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data