Overview
Mfr description
6304-ZD-C3 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeSingle Shielded
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number6304Z C3
- UPC_NO8865590008803
- Description6304-ZD-C3 BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6304Z C3 is a 20 mm bore radial/deep groove ball bearing with a 52 mm OD and 15 mm width, single shielded for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data