Overview
Mfr description
6306-ZZDC3V2 RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number6306-ZZD-C3
- UPC_NO1200106042877
- Description6306-ZZDC3V2 RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6306-ZZD-C3 is a 30 mm bore radial/deep groove ball bearing with a 72 mm OD and 19 mm width, double shielded for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data