Motion
1604-ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.3438 in Width, Double Shielded, Without Snap Ring
Mi Item #01706607
MFR #1604-ZZ
Price$9.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.3438 in Width, Double Shielded, Without Snap Ring
Mi Item #01706607
MFR #1604-ZZ

Mfr description
PER.21406-ZZU RADIAL BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.03/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    0.8750 in
  • Overall Width  
    0.3438 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    1604-ZZU RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 1604-ZZ Radial/Deep Groove Ball Bearing features 0.3750 in bore diameter, straight bore, double shielded closure, 0.8750 in outside diameter, and 0.3438 in width.
  • Manufacturer Catalog Number
    1415
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106984276
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)