Motion
42-GC6300-02 IDL*35TRGH ST EQ F/S

REXNORD INC
42-GC6300-02 IDL*35TRGH ST EQ F/S

10505983 / 42-GC6300-02 IDL 35TRGH ST EQ F/S
Mi Item #01706624
MFR #42-GC6300-02 IDL*35TRGH ST EQ F/S
Price$2,309.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GC6300-02 IDL*35TRGH ST EQ F/S

10505983 / 42-GC6300-02 IDL 35TRGH ST EQ F/S
Mi Item #01706624
MFR #42-GC6300-02 IDL*35TRGH ST EQ F/S

Mfr description
42-GC6300-02 IDL 35TRGH STL EQ F/S
  • 42-C6300 Factory Sealed Troughing Idler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,309.22/each

Specifications

Dimensions

  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Distance Between Roller Ends
    39-7/16 in
  • Overall Width
    53 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    15 (Both Side) in, 15 (Center) in
  • Weight
    88.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210806705
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)