Motion
UCHA205-16
Hanger Ball Bearing Unit - 1.0000 in ID, 3.0625 in OD, 1.3390 in Width, Cast Iron, Normal Duty, Set Screw
MI ITEM #01706653
MFR #UCHA205-16
Price$91.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Ball Bearing Unit - 1.0000 in ID, 3.0625 in OD, 1.3390 in Width, Cast Iron, Normal Duty, Set Screw
MI ITEM #01706653
MFR #UCHA205-16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$91.21/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Outside Diameter
    3.0625 in
  • Overall Height
    4.0625 in
  • Overall Width  
    1.3390 in
  • Thread Length
    0.7500 in
  • Thread Size
    3/4 - 14 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590311286
  • Replacement Bearing
    UC
  • Seal Type
    R-Seal
  • Series
    UCHA
  • UPC_NO
    1200106971573

Overview

Mfr description
UCHA205-16 MOUNTED UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought