Motion
LRCSM-19 BOOT
Ball Bearing Cartridge - 1.1875 in Bore , 2.5313 in OD, Eccentric Collar, Normal Duty
MI ITEM #01706654
MFR #LRCSM-19 BOOT
Price$19.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 1.1875 in Bore , 2.5313 in OD, Eccentric Collar, Normal Duty
MI ITEM #01706654
MFR #LRCSM-19 BOOT

Mfr description
LCM206-19 MOUNTED HOUSING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.23/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Inner Ring Width  
    1.0310 in
  • Outside Diameter  
    2.5313 in
  • Weight
    0.08 lbs

Details

  • Bearing Material
    Rubber
  • Duty Type
    Normal Duty
  • Housing Type
    Cylindrical Cartridge
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    8865590633630
  • Replacement Bearing
    FHRL6006-19
  • Seal Type
    RST
  • Series
    LRCSM
  • UPC_NO
    1200106772835

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)