Motion
UC204-12
Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, 1.2200 in Width, Medium Duty, Set Screw Locking
Mi Item #01706656
MFR #UC204-12
Price$46.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, 1.2200 in Width, Medium Duty, Set Screw Locking
Mi Item #01706656
MFR #UC204-12

Mfr description
UC204-12-A MOUNTED INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.96/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Inner Ring Width  
    1.2200 in
  • Outer Ring Width  
    0.5910 in
  • Outside Diameter  
    1.8504 in
  • Overall Width
    1.2200 in

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590030156
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2900 lbf
  • Radial Static Load Capacity
    1410 lbf
  • Seal Type
    R-Seals
  • Series
    UC
  • UPC_NO
    1200106008705
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)