Motion
UC210-50MM
Ball Insert Bearing - Cylindrical Bore, 50 mm ID, Standard Duty, Set Screw Locking
Mi Item #01706668
MFR #UC210-50MM
Price$105.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 50 mm ID, Standard Duty, Set Screw Locking
Mi Item #01706668
MFR #UC210-50MM

Mfr description
UC210-A MOUNTED INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.90/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Inner Ring Width  
    2.0310 in
  • Outer Ring Width  
    0.8660 in
  • Outside Diameter  
    3.5433 in
  • Overall Width
    2.0310 in

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590030668
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7880 lbf
  • Radial Static Load Capacity
    4650 lbf
  • Seal Type
    R-Seals
  • Series
    UC
  • UPC_NO
    1200106009108
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)