Motion
UC205-25mm
Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 2.0472 in OD, 1.3390 in Width, Medium Duty, Set Screw Locking
MI ITEM #01706673
MFR #UC205-25mm
Price$33.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 2.0472 in OD, 1.3390 in Width, Medium Duty, Set Screw Locking
MI ITEM #01706673
MFR #UC205-25mm

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.12/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    1.3390 in
  • Outer Ring Width  
    0.5910 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    1.3390 in

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590030309
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1610 lbf
  • Seal Type
    R-Seals
  • Series
    UC200
  • UPC_NO
    1200106008842

Overview

Mfr description
UC205-A MOUNTED INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought