Motion
UCT207-23
Ball Bearing Take-Up Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing, Set Screw Collar, Normal
MI ITEM #01706681
MFR #UCT207-23
Price$122.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing, Set Screw Collar, Normal
MI ITEM #01706681
MFR #UCT207-23

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$122.52/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Overall Height
    4.0313 in
  • Overall Length
    5.0625 in
  • Slot Spacing  
    3.5000 in
  • Weight
    3.5

Details

  • Duty Type
    Normal
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UCT207-23
  • Manufacturer Upc Number
    8865590342693
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    UC207-23
  • Seal Type
    R-Seal
  • Series
    UCT
  • Unit Type
    Side Mount

Overview

Mfr description
UCT207-23 MOUNTED UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought