Motion
FHPFZ206-20
Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Round Mount, Eccentric Collar Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, RST Seal
MI ITEM #01706697
MFR #FHPFZ206-20
Your Price$55.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Round Mount, Eccentric Collar Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, RST Seal
MI ITEM #01706697
MFR #FHPFZ206-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.55/each(List $83.33)

Overview

Mfr description
FHPF206-20 MOUNTED UNIT

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Pressed Steel
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Bolt Circle Diameter
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    RST
  • Overall Length Diameter
  • Overall Height
  • Lubrication Type
    Non-Relubricatable
  • Bore Type
    Straight
  • Overall Width
    1.4055 in
  • Bolt Size
    0.3750 in
  • Replacement Bearing
    FH206-20
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590343775
  • UPC_NO
    1200106763994
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text