Motion
P-209-HA
Pillow Block Housing - Two-Bolt Base, Solid, Cast Iron
Mi Item #01706708
MFR #P-209-HA
Price$73.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Solid, Cast Iron
Mi Item #01706708
MFR #P-209-HA

Mfr description
P209-HA BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.19/each

Specifications

Dimensions

  • Base To Bore Centerline  
    2.1250 in
  • Bolt Center To Center Length
    5.7500 in
  • Compatible Bore Diameter
    1.6250 in, 1.6875 in, 1.7500 in, 45 mm
  • Overall Height  
    4.2500 in
  • Overall Length  
    7.4688 in
  • Overall Width  
    2.0156 in

Details

  • Compatible Bearing Type
    Ball Bearing
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Catalog
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    1200106973997
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)