Motion
RCSM-19S
Ball Bearing Cartridge - 1.1875 in Bore , 3.0938 in OD, Set Screw, Normal Duty
Mi Item #01706726
MFR #RCSM-19S
Price$58.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 1.1875 in Bore , 3.0938 in OD, Set Screw, Normal Duty
Mi Item #01706726
MFR #RCSM-19S

Mfr description
UCRRCM206-19 MOUNTED UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.65/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Inner Ring Width  
    1.1810 in
  • Outside Diameter  
    3.0938 in

Details

  • Bearing Material
    Rubber
  • Duty Type
    Normal Duty
  • Housing Type
    Cylindrical Cartridge
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    8865590097920
  • Product Type
    Ball Bearing Cartridges
  • Replacement Bearing
    FHSR206-19
  • Seal Type
    RST
  • Series
    RCSM
  • UPC_NO
    1200106999294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)