Overview
Mfr description
5207Z BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Row Type Fill SlotDouble-Row Non-Fill Slot
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeAngular Contact Bearings
- Manufacturer Catalog Number31691
- Description5207Z BRG
- Product TypeAngular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data