Motion
6205-14
Radial/Deep Groove Ball Bearing - Straight Bore, 0.8750 in ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring
MI ITEM #01706734
MFR #6205-14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.8750 in ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring
MI ITEM #01706734
MFR #6205-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6205-14 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Open
  • Bearing Material
    52100 Steel
  • Maximum RPM (Grease)
    13000 rpm
  • Radial Dynamic Load Capacity
    14000 N
  • Radial Static Load Capacity
    7850 N
  • Manufacturer Catalog Number
    6205-14
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590658121
  • UPC_NO
    1200106787471
  • Weight
    0.29 lbs
  • Description
    6205-14 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6205-14 is a 0.8750 in bore radial/deep groove ball bearing with 52 mm OD, 15 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text