Motion
FHR205-16
Ball Insert Bearing - Straight Bore, 1.0000 in Bore Diam., 2.0472 in OD, 1.7441 in Width, Eccentric Collar Locking
Mi Item #01706739
MFR #FHR205-16
Price$45.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1.0000 in Bore Diam., 2.0472 in OD, 1.7441 in Width, Eccentric Collar Locking
Mi Item #01706739
MFR #FHR205-16

Mfr description
FHR205-16 MOUNTED INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.78/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    0.8465 in
  • Outer Ring Width  
    0.5906 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    1.7441 in

Details

  • Bore Type
    Straight
  • Locking Device
    Eccentric Collar
  • Material
    Bearing Steel
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3152 lbf
  • Radial Static Load Capacity
    1771 lbf
  • Seal Type
    Contact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)