Motion
FHSR204-12XN-B

PEER BEARING CO (SKF)
FHSR204-12XN-B

Radial & Deep Groove Ball Bearing - Straight Bore, 40 mm OD, Without Snap Ring
MI ITEM #01706750
MFR #FHSR204-12XN-B
Price$40.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
FHSR204-12XN-B

Radial & Deep Groove Ball Bearing - Straight Bore, 40 mm OD, Without Snap Ring
MI ITEM #01706750
MFR #FHSR204-12XN-B

Mfr description
FHSR204-12XN-B MOUNTED INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.32/each

Specifications

Dimensions

  • Outside Diameter
    40 mm

Details

  • Bore Type
    Straight
  • Product Type
    Other Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)