Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 3/4 in Bore, Cast Iron Housing, Set Screw Collar, Normal
Mi Item #01706756
MFR #UCT204-12

Mfr description
UCT204-12 MOUNTED UNIT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Overall Height
    3.5000 in
  • Overall Length
    3.7188 in
  • Slot Spacing  
    3.0000 in

Details

  • Duty Type
    Normal
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UCT204-12
  • Manufacturer Upc Number
    8865590342365
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    UC204-12
  • Seal Type
    R-Seal
  • Series
    UCT
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)