Motion
HXAM-10T
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.6250 in, Shank Thread Size: 3/4-16, Self-Lubricating
MI ITEM #01706834
MFR #HXAM-10T
Your Price$327.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.6250 in, Shank Thread Size: 3/4-16, Self-Lubricating
MI ITEM #01706834
MFR #HXAM-10T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$327.54/each(List $452.02)

Overview

Mfr description
HXAM-10T MALE ROD END W/PTFE

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    3/4-16
  • Thread Direction
    Right Hand
  • Misalignment Angle
    19 º
  • Thread Type
    UNJF-3A
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    4340 Steel
  • Ball Material
    52100 Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    32067 lbf
  • Head Diameter
    1.7750 in
  • Head Width
    0.5770 in
  • Overall Height
    3.7625 in
  • Standards Met
    SAE-AS81820
  • Series
    HXAM
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029028212
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.6 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text