Motion
UCC208
Ball Bearing Cartridge - 40 mm Bore , 100 mm OD, 30 mm Housing Width, Cast Iron, Set Screw, Normal Duty
Mi Item #01706842
MFR #UCC208
Price$157.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 40 mm Bore , 100 mm OD, 30 mm Housing Width, Cast Iron, Set Screw, Normal Duty
Mi Item #01706842
MFR #UCC208

Mfr description
UCC208 40MM CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.35/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Housing Width  
    30 mm
  • Inner Ring Width  
    49.2 mm
  • Outside Diameter  
    100 mm
  • Shaft Diameter
    40 mm
  • Weight
    2.68 lbs

Details

  • Bearing Material
    AISI 52100 Steel
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    C208
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    2990 kgf
  • Radial Static Load Capacity
    1830 kgf
  • Replacement Bearing
    UC208
  • Seal Type
    Contact with Slinger
  • Series
    UCC200
  • UPC_NO
    0808250141616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)