Motion
50HP OFFSET LINK

TSUBAKI (UST)
50HP OFFSET LINK

Offset Link - 50 / 5/8 in Chain & Pitch, Cottered, Steel Material
Mi Item #01706965
MFR #50HP OFFSET LINK
Price$27.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50HP OFFSET LINK

Offset Link - 50 / 5/8 in Chain & Pitch, Cottered, Steel Material
Mi Item #01706965
MFR #50HP OFFSET LINK

Mfr description
50 HOLLOW PIN OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.99/each

Specifications

Dimensions

  • Chain Overall Width
    0.855 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Hole Diameter
    0.2020 in, 5.13 mm
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.437 in
  • Pin Length
    0.8550 in, 21.71 mm
  • Pitch
    5/8 in
  • Plate Height
    0.7130 in
  • Roller Diameter
    1.750 in
  • Roller Width
    0.3750 in, 9.53 mm
  • Weight
    0.95 lb
  • Weight per Foot
    0.58 lbs, 0.863 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Cottered
  • Chain Number
    50HP
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Hollow Pin Chain
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    50HPOL
  • Material
    Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain Links
  • Series
    2122
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039182708
  • Working Load Capacity
    705 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)