Motion
ZNT6511512

REXNORD INC
ZNT6511512

Top Angle Take-Up Frame Assy - Spherical Roller, 1.9375 in Bore, 12.0000 in Travel, 28.5000 in Length, 3.8125 in Width, 8.2500 in Height, 26.5000 in Bolt Center Length
MI ITEM #01706970
MFR #ZNT6511512
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZNT6511512

Top Angle Take-Up Frame Assy - Spherical Roller, 1.9375 in Bore, 12.0000 in Travel, 28.5000 in Length, 3.8125 in Width, 8.2500 in Height, 26.5000 in Bolt Center Length
MI ITEM #01706970
MFR #ZNT6511512

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZNT6511512 TU ASY,PROT SCRW W/HD BRG
  • 1 15/16" Mounted Spherical Roller Bearing
  • Top Angle Protected Screw Take-up Assembly
  • Double Setscrew Locking Collar
  • Clearance Seal

Specifications

  • Country of Origin
    US
  • Frame Type
    Top Angle
  • Base Width
    3.8125 in
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
  • Travel
  • Frame Overall Length
  • Frame Overall Height
  • Frame Material
    Steel
  • Frame Base Width
    3.8125 in
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Overall Height
    8.2500 in
  • Overall Length
    28.5000 in
  • Overall Width
    3.8125 in
  • Bolt Center To Center Length
    26.5000 in
  • Lubrication Type
    Exxon Ronex Mp Std
  • Compatible Bearing Series Part Num
    5000
  • Max Rpm
    4050 rpm
  • Manufacturer Catalog Number
    ZNT6511512
  • Manufacturer Upc Number
    698210022334
  • UPC_NO
    698210022334
  • Weight
    45.60 lbs
  • Product Type
    Take-Up Bearing & Frame Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text