Motion
RNA4828
Needle Roller Bearing - 155 mm Bore, 175 mm OD, 35 mm Width, Open
Mi Item #01706985
MFR #RNA4828
Price$960.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 155 mm Bore, 175 mm OD, 35 mm Width, Open
Mi Item #01706985
MFR #RNA4828

Mfr description
RNA4828-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$960.53/each

Specifications

Dimensions

  • Bore Diameter  
    155 mm
  • Outside Diameter  
    175 mm
  • Overall Width  
    35 mm
  • Precision Rating
    Not Rated
  • Weight
    2.77 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA4828 Needle Roller Bearing features a 155 mm bore diameter, 175 mm outside diameter, 35 mm overall width, and weighs 2.43 lb, making it suitable for heavy-duty equipment.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    3000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    27000 lbf
  • Radial Static Load Capacity
    73000 lbf
  • Roller Type
    Radial Roller
  • Series
    RNA
  • Standards Met
    DIN 617/ISO 1206
  • UPC_NO
    4012802844900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)