Motion
5314NRC3

NTN
5314NRC3

Double Row Angular Contact Bearing - 70 mm Bore, 150 mm OD, 2.5000 in Width, Open, With Snap Ring, 25 ° Contact Angle, C3
MI ITEM #01712009
MFR #5314NRC3
Your Price$911.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5314NRC3

Double Row Angular Contact Bearing - 70 mm Bore, 150 mm OD, 2.5000 in Width, Open, With Snap Ring, 25 ° Contact Angle, C3
MI ITEM #01712009
MFR #5314NRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$911.69/each(List $1,137.51)

Overview

Mfr description
5314NRC3 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    159000 N
  • Radial Static Load Capacity
    128000 N
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Inner Ring Width
    2.5000 in, 63.500 mm
  • Configuration
    Two
  • Max Rpm
    3800 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Class 0
  • Fillet Radius
    2.1 mm
  • Series
    53
  • Weight
    10.09 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359540475
  • UPC_NO
    4547359540475
  • Description
    5314NRC3 BALL BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text