Motion
M86649/M86610

NTN
M86649/M86610

Tapered Roller Bearing Set - 1.1875 in Bore, 2.5312 in OD, 0.8438 in Cone Width, 0.6563 in Cup Width, Special Tolerance Precision Rating
MI ITEM #01712011
MFR #M86649/M86610
Price$49.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M86649/M86610

Tapered Roller Bearing Set - 1.1875 in Bore, 2.5312 in OD, 0.8438 in Cone Width, 0.6563 in Cup Width, Special Tolerance Precision Rating
MI ITEM #01712011
MFR #M86649/M86610

Mfr description
M86649/M86610 TAPERED ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.22/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Fillet Radius
    0.0600 in, 1.500 mm
  • Inner Ring Width
    0.8438 in, 21.433 mm
  • Outside Diameter
    2.5312 in
  • Overall Width
    0.8438 in
  • Precision Rating
    Special tolerance
  • Weight
    0.741 lbs

Details

  • Abma Precision Rating
    Special Tolerance
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    M86649
  • Compatible Cup
    M86610
  • Country of Origin
    US
  • Harmonization Code
    8482.20.0040
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359489897
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359489897

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)