Motion
SYNTHETIC HIGH TEMP NO.68 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
SYNTHETIC HIGH TEMP NO.68 5GAL PAIL

Synthetic High Temp Series Gear Oil - 5 gal, Pail, 68 ISO, 80W SAE, Synthetic, Ester-Based Oil Composition, No
Mi Item #01712043
MFR #SYNTHETIC HIGH TEMP NO.68 5GAL PAIL
Price$774.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNTHETIC HIGH TEMP NO.68 5GAL PAIL

Synthetic High Temp Series Gear Oil - 5 gal, Pail, 68 ISO, 80W SAE, Synthetic, Ester-Based Oil Composition, No
Mi Item #01712043
MFR #SYNTHETIC HIGH TEMP NO.68 5GAL PAIL

Mfr description
L0778-060 FLUID NO.68 5GAL PAIL
  • Eliminates carbon build-up on chains
  • Does not contain harmful VOC’s which pollute the atmosphere
  • Advanced ester chemistry reduces friction, wear and energy costs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$774.74/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    68
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    80W
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • Application
    Oven chains, high temperature bearing and gear applications
  • Base Type
    Synthetic Esther
  • Color
    Amber
  • Composition
    Synthetic, Ester-Based Oil
  • Container Type
    Pail
  • Flash Point
    290°C/554 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215577804
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    -40 °F
  • Oil Type
    Synthetic Oil
  • Pour Point
    -32°C/-25 °F
  • Product Type
    Gear Oil
  • Temperature Range
    40 to 120 °F
  • UPC_NO
    089215577804
  • Viscosity
    74
  • Working Temperature
    -40 °F / 120 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)