Motion
5406-C-20
Cap - 1-1/4 in Female Pipe Rigid, (NPTF) 1-1/4–11-1/2 Thread
Mi Item #01717216
MFR #5406-C-20
Price$72.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap - 1-1/4 in Female Pipe Rigid, (NPTF) 1-1/4–11-1/2 Thread
Mi Item #01717216
MFR #5406-C-20

Mfr description
5406-C-20 PIPE CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.33/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • Weight
    0.59 lbs

Details

  • Adapter Type
    Cap
  • Description Keyword
    1-1/4 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1-1/4–11-1/2
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)