Motion
C2080HPSS Conn Link

TSUBAKI (UST)
C2080HPSS Conn Link

Connecting Link - 2080 / 2 in Pitch, Stainless Steel Material
Mi Item #01720963
MFR #C2080HPSS Conn Link
Price$155.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080HPSS Conn Link

Connecting Link - 2080 / 2 in Pitch, Stainless Steel Material
Mi Item #01720963
MFR #C2080HPSS Conn Link

Mfr description
C2080SS "304" HOLLOW PIN CONN LINK CLIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.53/each

Specifications

Dimensions

  • Chain Size & Pitch
    2080 / 2 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.129 in
  • Plate Thickness
    0.050 in
  • Weight
    0.007 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2080 / 2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ISO 606
  • UPC_NO
    097039183453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)