Motion
230/560CAMC3P55W509

NSK CORP, BEARING DIV
230/560CAMC3P55W509

Spherical Roller Bearing - 560 mm ID, 820 mm OD, 195 mm Width, Straight Bore, Open, C3
Mi Item #01722332
MFR #230/560CAMC3P55W509
Price$98,717.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
230/560CAMC3P55W509

Spherical Roller Bearing - 560 mm ID, 820 mm OD, 195 mm Width, Straight Bore, Open, C3
Mi Item #01722332
MFR #230/560CAMC3P55W509

Mfr description
230/560CAMC3P55W509 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98,717.87/each

Specifications

Dimensions

  • Bore Diameter  
    560 mm
  • Outside Diameter  
    820 mm
  • Overall Width  
    195 mm
  • Weight
    344 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    5000000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Oil Groove and Holes In Outer Ring
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176813283
  • Max Operating Temperature
    200 °F
  • Maximum RPM (Grease)
    320 rpm
  • Maximum Speed
    400 rpm
  • Measurement Standard
    Metric
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Prop 65 Statement
  • Rolling Element
    Spherical
  • Series
    230
  • Static Load Capacity
    10700000 N
  • UPC_NO
    029176813283
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)