Motion
23068CAMP55W507

NSK CORP, BEARING DIV
23068CAMP55W507

Spherical Roller Bearing - 340 mm ID, 520 mm OD, 133 mm Width, Straight Bore, Open, C0
MI ITEM #01722333
MFR #23068CAMP55W507
Price$24,308.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23068CAMP55W507

Spherical Roller Bearing - 340 mm ID, 520 mm OD, 133 mm Width, Straight Bore, Open, C0
MI ITEM #01722333
MFR #23068CAMP55W507

Mfr description
23068CAMP55W507 BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,308.56/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Outside Diameter  
    520 mm
  • Overall Width  
    133 mm
  • Weight
    264.55 lbs

Details

  • Application
    General Machinery, Paper Machines
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    2850000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176497490
  • Maximum RPM (Grease)
    560 rpm
  • Measurement Standard
    Metric
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    Spherical Roller 230 Series
  • Static Load Capacity
    4400000 N
  • UPC_NO
    029176497490

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)