Motion
23264CAMKP55W507

NSK CORP, BEARING DIV
23264CAMKP55W507

Spherical Roller Bearing - 320 mm ID, 580 mm OD, 208 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #01722336
MFR #23264CAMKP55W507
Price$45,135.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23264CAMKP55W507

Spherical Roller Bearing - 320 mm ID, 580 mm OD, 208 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #01722336
MFR #23264CAMKP55W507

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$45,135.39/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter  
    580 mm
  • Overall Width  
    208 mm
  • Weight
    586.43 lbs

Details

  • Application
    General Machinery, Paper Machines
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    4850000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176646485
  • Maximum RPM (Grease)
    450 rpm
  • Measurement Standard
    Metric
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    Spherical Roller 232 Series
  • Static Load Capacity
    6900000 N
  • UPC_NO
    029176646485

Overview

Mfr description
23264CAMKP55W507 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text