Motion
23276CAMKP55W507

NSK CORP, BEARING DIV
23276CAMKP55W507

Spherical Roller Bearing - 380 mm ID, 680 mm OD, 240 mm Width, Tapered 1:12 Bore, Open
Mi Item #01722337
MFR #23276CAMKP55W507
Price$64,044.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23276CAMKP55W507

Spherical Roller Bearing - 380 mm ID, 680 mm OD, 240 mm Width, Tapered 1:12 Bore, Open
Mi Item #01722337
MFR #23276CAMKP55W507

Mfr description
23276CAMKP55W507 SPHERICAL ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64,044.16/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    680 mm
  • Overall Width  
    240 mm
  • Weight
    815.71 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    5150000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176792885
  • Maximum Speed
    360 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    232
  • Static Load Capacity
    9200000 N
  • UPC_NO
    029176792885
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)