Motion
30LF820K325

UNI-CHAINS
30LF820K325

ZZCH000058 Side Flexing Plastic Chain - Straight Running, 3.250 in Width, 1.5000 in Pitch
MI ITEM #01741625
MFR #30LF820K325
Price$17.88/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

UNI-CHAINS
30LF820K325

ZZCH000058 Side Flexing Plastic Chain - Straight Running, 3.250 in Width, 1.5000 in Pitch
MI ITEM #01741625
MFR #30LF820K325

Mfr description
LF 820-K325 CHAIN
  • SLAT TOP plastic chains with plates connected by pins are a light, strong and quiet alternative to steel chains. The SUPER FLEX guide system is available for Bevel and Tab chains. They are also available with RUBBER TOP surface. SLAT TOP chains enable straight and side flexing running.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.88/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.250 in
  • Chain Pitch  
    1.500 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Straight
    1.75 in
  • Minimum Backflex Radius
    3 in
  • Pin Diameter
    0.25 in
  • Weight
    5.7 lbs
  • Weight per Foot
    0.57 lbs

Details

  • Chain Construction
    Plastic
  • Chain Material
    POM LF
  • Chain Type
    Slat Top Conveyor Chain
  • Component Style
    Straight Running
  • Flight Color
    Brown
  • Flight Material
    POM LF
  • Manufacturer Catalog
    30LF820K325
  • Manufacturer Catalog Number
    30LF820K325
  • Manufacturer Upc Number
    855539008085
  • Max Operating Temperature
    194 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40°F to 194 °F
  • Pin Material
    AISI 304 SS
  • Standards Met
    FDA approved material
  • UPC_NO
    855539008085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)