Motion
2520VQV10S17C11S477CCC20L

VICKERS BY DANFOSS
2520VQV10S17C11S477CCC20L

02-159820 Hydraulic Vane Pump -
MI ITEM #01742758
MFR #2520VQV10S17C11S477CCC20L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
2520VQV10S17C11S477CCC20L

02-159820 Hydraulic Vane Pump -
MI ITEM #01742758
MFR #2520VQV10S17C11S477CCC20L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2520VQV10S17C11S477CCC20L

Specifications

  • Vane Pump Type
    Double
  • Series
    2520VQ
  • Displacement
    160.6 cm³/r, 55.2 cm³/r
  • Maximum Flow Rate
    17 gpm
  • Maximum Operating Pressure
    3000 psi
  • Max Rpm
    2700 rpm
  • Port Orientation
    45° Clockwise (Outlet2), Inline (Outlet 1), Inline (Outlet 3)
  • Max Operating Temperature
    210 °F
  • Max Continuous Torque
    316 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought