Motion
MAPBM12
MultiTrac Linear Guide Round Shaft Pillow Block - MultiTrac Series, Closed, 12 mm Shaft Diameter, 440 N, 98.916 lbf Load Capacity
Mi Item #01743338
MFR #MAPBM12
Price$316.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MultiTrac Linear Guide Round Shaft Pillow Block - MultiTrac Series, Closed, 12 mm Shaft Diameter, 440 N, 98.916 lbf Load Capacity
Mi Item #01743338
MFR #MAPBM12

Mfr description
MAPBM 12 PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.74/each

Specifications

Dimensions

  • Center Shaft Height
    18 mm;0.7090 in
  • Overall Height
    35.00 mm
  • Overall Length
    1.2600 in, 32 mm
  • Shaft Diameter
    12 mm

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    440.0 N
  • Housing Type
    Closed
  • Load Capacity
    440 N, 98.916 lbf
  • Manufacturer Catalog
  • Measurement Standard
    Metric
  • Operating Temperature Range
    185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Series
    MultiTrac
  • Static Load Capacity
    1100.0 N
  • Technical Specifications
  • UPC_NO
    662486237129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)