Motion
23034CDKE4C4
Spherical Roller Bearing - 170 mm ID, 260 mm OD, 67 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #01743346
MFR #23034CDKE4C4
Price$2,955.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 170 mm ID, 260 mm OD, 67 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #01743346
MFR #23034CDKE4C4

Mfr description
23034CDKE4C4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,955.89/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    67 mm
  • Weight
    28.66 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Dynamic Load Capacity
    178723.155 lbf
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Manufacturer Upc Number
    029176523793
  • Max Rpm
    3000 rpm
  • Maximum RPM (Grease)
    1200 rpm
  • Maximum Speed
    3000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • Static Load Capacity
    245041.81 lbf
  • UPC_NO
    029176523793

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)