Motion
23160CAMKP55W507

NSK CORP, BEARING DIV
23160CAMKP55W507

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 160 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #01743365
MFR #23160CAMKP55W507
Price$20,435.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23160CAMKP55W507

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 160 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #01743365
MFR #23160CAMKP55W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20,435.33/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Fillet Radius
    5.00 mm
  • Outer Ring Width
    160 mm
  • Outside Diameter  
    500 mm
  • Overall Width  
    160 mm
  • Precision Rating
    RBEC 5 (ISO Class 5)

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 231, NSK HPS: High performance capacity
  • Dynamic Load Capacity
    3350000 N
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    029176669644
  • Max Rpm
    670 rpm
  • Maximum RPM (Grease)
    500 rpm
  • Maximum Speed
    670 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • Static Load Capacity
    4800000 N
  • UPC_NO
    029176669644

Overview

Mfr description
23160CAMKP55W507 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text