Motion
23164CAMKP55W507

NSK CORP, BEARING DIV
23164CAMKP55W507

Spherical Roller Bearing - 320 mm ID, 540 mm OD, 176 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #01743366
MFR #23164CAMKP55W507
Your Price$34,276.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23164CAMKP55W507

Spherical Roller Bearing - 320 mm ID, 540 mm OD, 176 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #01743366
MFR #23164CAMKP55W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34,276.12/each(List $42,010.53)

Overview

Mfr description
23164CAMKP55W507 (OLD 23164CAMKE4P55S11

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    3850000 N
  • Country of Origin
    JP
  • Static Load Capacity
    5500000 N
  • Maximum RPM (Grease)
    480 rpm
  • Cage Material
    Brass Cage
  • Series
    231
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176429910
  • UPC_NO
    029176429910
  • Harmonization Code
    8482300080
  • Weight
    407.86 lbs
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text