Motion
23256CAMKP55W507

NSK CORP, BEARING DIV
23256CAMKP55W507

Spherical Roller Bearing - 280 mm ID, 500 mm OD, 176 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #01743369
MFR #23256CAMKP55W507
Price$24,730.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23256CAMKP55W507

Spherical Roller Bearing - 280 mm ID, 500 mm OD, 176 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #01743369
MFR #23256CAMKP55W507

Mfr description
23256CAMKP55W507 BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24,730.19/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Fillet Radius
    5.00 mm
  • Outer Ring Width
    176 mm
  • Outside Diameter  
    500 mm
  • Overall Width  
    176 mm
  • Precision Rating
    RBEC 5 (ISO Class 5)
  • Weight
    363.76 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 232, NSK HPS: High performance capacity
  • Dynamic Load Capacity
    3600000 N
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    029176089541
  • Max Rpm
    670 rpm
  • Maximum RPM (Grease)
    530 rpm
  • Maximum Speed
    670 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • Static Load Capacity
    4900000 N
  • UPC_NO
    029176089541
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)