Motion
8080DU-S1

GGB BEARINGS
8080DU-S1

80 mm Bore, 80.5000 mm Length, Metal-Polymer Composite Material
MI ITEM #01748416
MFR #8080DU-S1
List Price$67.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
8080DU-S1

80 mm Bore, 80.5000 mm Length, Metal-Polymer Composite Material
MI ITEM #01748416
MFR #8080DU-S1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.15/each for your price

Overview

Mfr description
8080DU-S1 METAL-POLYMER - DU

Specifications

  • Additional Details
    Self-Lubricating;Steel Backed;Maintenance-Free;Dry-Running Capability
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    80 mm
  • Overall Length
    80.5000 mm
  • Finish Coating
    Tin-Plated
  • Maximum P Value
    140 N/mm^2;20305.3 psi
  • Description
    Metric Sleeve Bearing 80mm ID
  • Operating Temperature Range
    -200 to 280 °C, -328 to 536 °F
  • Backing Material
    Steel
  • Standards Met
    AS9100, DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949
  • Series
    DU
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    85 mm
  • Type
    Sleeve
  • Bearing Material
    Steel
  • Bore Diameter
    3.1496 in, 80 mm
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    No
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    850.035 to 850.000 mm;3.3478 to 3.3465 in
  • Recommended Shaft Size
    3.1496 to 3.1475 in, 80 to 79.95 mm
  • Thickness
    0.0980 in, 2.49 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text