Motion
5454830121

MCGILL
5454830121

Needle Roller Bearing Set - 2.5000 in Bore, 3.7500 in OD, 1.7500 in Width
Mi Item #01748420
MFR #5454830121
Price$686.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
5454830121

Needle Roller Bearing Set - 2.5000 in Bore, 3.7500 in OD, 1.7500 in Width
Mi Item #01748420
MFR #5454830121

Mfr description
MR48SS/MI40 BRG
  • Machined race needle bearing Retained (caged) needle rolling elements Annular lubrication groove Double rubber-lipped seals with both lips turned in With separable inner ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$686.60/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Fillet Radius
    0.0800 in
  • Outside Diameter
    3.7500 in
  • Overall Width
    1.7500 in
  • Precision Rating
    Not Rated
  • Weight
    2.49 lbs

Details

  • Bearing Material
    Chrome Steel
  • CAD Drawing
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Compatible Inner Ring
    MI 40
  • Flanges
    No Flange
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MR 48 SS/MI 40
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166068059
  • Max Rpm
    1270 rpm
  • Needle Bearing Type
    Machined Race Needle Roller with Inner Ring Bearings
  • Number Of Rows
    1
  • Operating Temperature Range
    -20F to 250 °F
  • Product Type
    Roller Bearing Sets
  • Radial Dynamic Load Capacity
    26100 lbf
  • Radial Static Load Capacity
    52300 lbf
  • Seal Material
    Rubber Lip
  • Series
    Standard Cagerol
  • Standards Met
    ABMA, ISO
  • UPC_NO
    726166068059
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)