Motion
NATR15-X-PP

INA (SCHAEFFLER)
NATR15-X-PP

Flat Yoke Roller - 35 mm Roller Diameter, 15 mm Bore, 18 mm Roller Width, Sealed
MI ITEM #01748431
MFR #NATR15-X-PP
Price$170.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NATR15-X-PP

Flat Yoke Roller - 35 mm Roller Diameter, 15 mm Bore, 18 mm Roller Width, Sealed
MI ITEM #01748431
MFR #NATR15-X-PP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$170.64/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Roller Diameter  
    35 mm
  • Roller Width  
    18 mm
  • Weight
    0.25 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Upc Number
    4012802427738
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    2180 lbf
  • Radial Static Load Capacity
    3150 lbf
  • Roller Shape
    Flat
  • Seal Type
    Three-stage sealing both sides with plastic axial plain washers
  • Series
    NATR-XPP
  • UPC_NO
    4012802427738

Overview

Mfr description
NATR15-X-PP-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought