Motion
16464
Solid Core Round Belt - 7 mm OD, 100 ft Overall Length, Solid Core Type
MI ITEM #01748464
MFR #16464
Price$2.72/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Core Round Belt - 7 mm OD, 100 ft Overall Length, Solid Core Type
MI ITEM #01748464
MFR #16464

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.72/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    63 mm
  • Outside Diameter  
    7 mm
  • Overall Length  
    100 ft
  • Section Size
    7 mm

Details

  • Additional Details
    Textured
  • Band Type
    Belting
  • Color
    Green
  • Core Type
    Solid
  • Manufacturer Catalog Number
    4905307
  • Material
    Polyurethane

Overview

Mfr description
4905307 GREEN 89 T 7MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought