Motion
16465
Solid Core Round Belt - 8 mm OD, 100 ft Overall Length, Solid Core Type
Mi Item #01748465
MFR #16465
Price$5.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Core Round Belt - 8 mm OD, 100 ft Overall Length, Solid Core Type
Mi Item #01748465
MFR #16465

Mfr description
4905308 GREEN 89 T 8MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.96/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    72 mm
  • Outside Diameter  
    8 mm
  • Overall Length  
    100 ft
  • Section Size
    8 mm

Details

  • Additional Details
    Textured
  • Band Type
    Belting
  • Color
    Green
  • Core Type
    Solid
  • Manufacturer Catalog Number
    4905308
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)