Motion
6125
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 10 :1 Ratio, 1/12 hp hp, 130 V, 200.0 rpm rpm, TENV, Continuous Duty
MI ITEM #01753979
MFR #6125
Price$738.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 10 :1 Ratio, 1/12 hp hp, 130 V, 200.0 rpm rpm, TENV, Continuous Duty
MI ITEM #01753979
MFR #6125

Mfr description
6125 GEARMOTOR
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$738.15/each

Specifications

Dimensions

  • Gear Ratio
    10 :1
  • Overhung Load
    80 lbs
  • Weight
    9.00 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    0.71 A
  • Full Load Torque
    17 in/lb
  • Harmonization Code
    8501.31.2000
  • Input Horsepower
    1/12 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    130 V
  • Motor Type
    Brushed
  • Mounting Type
    Foot
  • NEMA Frame
    33A
  • Output RPM
    200.0 rpm
  • Shaft Type
    Right Angle
  • Stage
    1
  • Standards Met
    CSA, CURUS, RoHS, UL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)