Motion
6141
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 10 :1 Ratio, 1/8 hp hp, 130 V, 250.0 rpm rpm, TENV, Continuous Duty
MI ITEM #01753984
MFR #6141
Price$829.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 10 :1 Ratio, 1/8 hp hp, 130 V, 250.0 rpm rpm, TENV, Continuous Duty
MI ITEM #01753984
MFR #6141

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$829.52/each

Specifications

Dimensions

  • Gear Ratio
    10 :1
  • Overhung Load
    80 lbs
  • Weight
    9.90 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    5.50 A
  • Full Load Torque
    21 in/lb
  • Harmonization Code
    8501.31.3000
  • Input Horsepower
    1/8 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    130 V
  • Motor Type
    Brushed
  • Mounting Type
    Foot
  • NEMA Frame
    33A
  • Output RPM
    250.0 rpm
  • Shaft Type
    Right Angle
  • Stage
    1
  • Standards Met
    CSA, CURUS, RoHS, UL

Overview

Mfr description
6141 GEARMOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought