Motion
6168
Parallel Brushed DC Gearmotor - Parallel Shaft, 30 :1 Ratio, 1/12 hp hp, 130 V, 83.0 rpm rpm, TENV, Continuous Duty
Mi Item #01754000
MFR #6168
Price$621.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 30 :1 Ratio, 1/12 hp hp, 130 V, 83.0 rpm rpm, TENV, Continuous Duty
Mi Item #01754000
MFR #6168

Mfr description
6168 GEARMOTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$621.55/each

Specifications

Dimensions

  • Gear Ratio
    30 :1
  • Overhung Load
    125 lbs
  • Weight
    8.60 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    4.00 A
  • Full Load Torque
    47 in/lb
  • Harmonization Code
    8501.31.2000
  • Input Horsepower
    1/12 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    130 V
  • Motor Type
    Brushed
  • Mounting Type
    Face
  • NEMA Frame
    33A
  • Output RPM
    83.0 rpm
  • Shaft Type
    Parallel
  • Stage
    3
  • Standards Met
    CSA, CURUS, RoHS, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)