Motion
P288M30TL

TB WOODS
P288M30TL

Synchronous Plus Taper-Lock® Sprocket, 30 mm. Belt Width, 8 mm. Pitch, Bushing 1108, For Belt Type GT3;RPP
Mi Item #01754057
MFR #P288M30TL
Price$472.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P288M30TL

Synchronous Plus Taper-Lock® Sprocket, 30 mm. Belt Width, 8 mm. Pitch, Bushing 1108, For Belt Type GT3;RPP
Mi Item #01754057
MFR #P288M30TL

Mfr description
P28-8M-30-1108 HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$472.88/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    30 mm
  • Bore Diameter  
    1/2 in to 1-1/8 in
  • Face Width
    1.5 in
  • Flange Outside Diameter  
    2.75 in
  • Pitch Diameter
    2.807 in
  • Weight
    1.30 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1108
  • Manufacturer Upc Number
    698672126090
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    28
  • Pulley Construction
    Plain
  • UPC_NO
    698672126090
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)