Motion
KRV26-X
Flat Cam Follower - 26 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #01754091
MFR #KRV26-X
Price$147.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 26 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #01754091
MFR #KRV26-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$147.64/each

Specifications

Dimensions

  • Roller Diameter  
    26 mm
  • Roller Width  
    12 mm
  • Stud Diameter  
    10 mm
  • Weight
    0.16 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Head, Stud End
  • Max Rpm
    6000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1640 lbf
  • Radial Static Load Capacity
    2550 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • UPC_NO
    4012802428650

Overview

Mfr description
KRV26-X-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text